-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blade |
|---|---|
| Blade Trade Number | B-20, B-10 |
| Blade Type | Deburring Blade, Replaceable Blade |
| Double-blade Tool | No |
| Handle Color | Red, Black |
| Kit Or Tool | Deburring Tool Kit |
| Material | High Speed Steel |
|---|---|
| Number Of Blades | 2 |
| Number Of Handles | 1 |
| Series | 598 Series |
| Telescoping | No |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)