-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chucking Reamer |
|---|---|
| Coolant Delivery | External |
| Cutting Direction | Right Hand |
| Finish | Bright |
| Flute Length | 7/8" |
| Material | Carbide |
| Number Of Flutes | 4 |
|---|---|
| Overall Length | 2 3/4" |
| Reamer Diameter | #13 |
| Reamer Type | Chucking |
| Series | 5661 Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)