-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drill Bit |
|---|---|
| Coolant Delivery | External |
| Finish | Black Oxide |
| Flute Length | 91 mm |
| Material | High Speed Steel |
|---|---|
| Overall Length | 139 mm |
| Point Angle | 118° |
| Series | 1317 Series |
| Height (cm) | 0.61 |
|---|---|
| Length (cm) | 13.89 |
| Width (cm) | 0.61 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)