-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drill Bit |
|---|---|
| Angle | 118° |
| Applicable Material | Recommended For Production Work In A Wide Variety Of Materials |
| Coating | Black Oxide |
| Coolant Supply Property | External |
| Cutting Depth | 2 1/8" |
| Cutting Edge Material | HSS |
| Decimal Equivalent | 0.1562" |
| Drill Bit Size/cutting Diameter | 5/32" |
| Drill Bit Size/cutting Diameter - Inch | 5/32" |
| Flute Count | 2 |
|---|---|
| Flute Length | 2 1/8" |
| Measurement Type | Imperial |
| Overall Length | 5 3/8" |
| Point Shape | Standard Point |
| Series | 1302 Series |
| Shank Size | MT1 |
| Shank Type | Morse Taper |
| Tool Type | Taper Shank |
| Height (cm) | 0.41 |
|---|---|
| Length (cm) | 13.67 |
| Width (cm) | 0.41 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)