-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Swivel Shut Off |
|---|---|
| Activates By | Twist |
| Base Type | Rigid Base |
| Body Material | Aluminum, Plastic |
| Grip Type | No Grip |
| Handle Type | Standard |
| Inlet Size | 1" |
| Material | Aluminum, Plastic |
|---|---|
| Max. Pressure | 300 psi |
| Nozzle Type | Single Gallonage |
| Spray Pattern | Solid Stream |
| Thread Type | NH |
| Waterway | 1" |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 16.26 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)