-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Open End Wrench Set |
|---|---|
| Container Color | Teal |
| Container Type | Vinyl Pouch |
| Corrosion Resistant | Yes |
| Finish | Steel Plated |
| Handle Color | Silver |
| Handle Type | Knurled |
| Head Angle | 30° |
| Head Offset Angle | 30° |
| Head Size | 5/64", 3/32", 7/64", 1/8", 5/32", 3/16", 1/4", 5/16" |
| Head Type | Standard |
| Insulated | No |
| Material | Alloy Steel |
| Measurement Type | SAE |
| Non-magnetic | No |
|---|---|
| Nonsparking | No |
| Number Of Pieces | 8 |
| Number Of Tools | 8 |
| Opening Angle (deg.) | 30° |
| Opening Type | Rounded |
| Range Of Lengths | 4" |
| Ratcheting | No |
| Reversing | No |
| Sae Or Metric | SAE |
| Single End/double End | Single End |
| Tether Style | Not Tether Capable |
| Wrench Length Style | Stubby |
| Wrench Shape | Straight |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 7.62 |
| HS Code | 8204110030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)