| Item | Screw Machine Drill Bit |
|---|---|
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 1/4" |
| Depthdia. Ratio | 6xd |
| Dimension Type | Fractional Inch |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | 4 Facet Point |
| Drill Bit Size | 1/4" |
| Drill Diameter Tolerance | -0" to +0.0005" |
| Drill Length Class | Screw Machine Length |
| Finish | Bright |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 1 3/8" |
| Flute Type | Spiral |
| Grade | Grade C2 |
| List Number | 460 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
|---|---|
| Material Grade - Machining | Grade C2 |
| Measurement System | Fractional Inch |
| Number Of Flutes | 2 |
| Overall Length | 2 1/2" |
| Point Angle | 135° |
| Point Type | Four Facet |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, P, S |
| Shank Dia. | 1/4" |
| Shank Length | 1 1/8" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| Web Construction | Split |
| Web Thinning | Thinned |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 1.02 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)