-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.078" |
| Dimension Type | Fractional Inch |
| Finish | Bright |
| Grade | Grade C2 |
| List Number | 450 |
| Material | Solid Carbide |
| Number Of Flutes | 2 |
|---|---|
| Overall Length | 1 3/4" |
| Point Angle | 118° |
| Point Type | Split Point |
| Shank Dia. | 0.076" |
| Shank Type | Straight |
| Size | 0.078" |
| Height (cm) | 1.14 |
|---|---|
| Length (cm) | 1.14 |
| Width (cm) | 8.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0049 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)