-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jobber Drill Bit |
|---|---|
| Coolant Fed | Non Coolant Through |
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.0156 |
| Depthdia. Ratio | 12xd |
| Dimension Type | Fractional Inch |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | 1/64" |
| Drill Diameter Tolerance | -0" to +0.0005" |
| Drill Length Class | Jobber Length |
| Finish | Altin |
| Finish - Machining | AlTiN |
| Flute Length | 3/16" |
| Flute Type | Spiral |
| Grade | Grade C2 Submicron Solid Carbide |
| Helix Angle | 25° |
| List Number | 450 |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Material Grade - Machining | Grade C2 |
|---|---|
| Maximum Drilling Depth | 3/16" |
| Measurement System | Fractional Inch |
| Number Of Flutes | 2 |
| Overall Length | 1 1/4" |
| Point Angle | 118° |
| Point Type | Split Point |
| Primary Material Application | All Materials |
| Primary Material Application Iso Code | H, K, M, N, O, P, S |
| Shank Dia. | 0.014" |
| Shank Diameter | 1/64" |
| Shank Length | 1 1/16" |
| Shank Type | Straight |
| Shank Type - Machining | Straight |
| Size | 0.016" |
| Spiral Direction | Right Hand |
| Standards | Not Rated |
| Web Construction | Split |
| Web Thinning | Thinned |
| Height (cm) | 1.14 |
|---|---|
| Length (cm) | 1.14 |
| Width (cm) | 8.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0049 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)