-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Bur |
|---|---|
| Coating | Bright (Uncoated) |
| Cut Type | Aluminum |
| Cutter Dia. | 1/2" |
| Cutting Edge Type | Aluma Cut |
| Cutting Length | 1" |
| End Type | Flat |
| Head Diameter | 1/2" |
| Head Length | 1" |
| Head Material | Carbide |
| Head Material Grade | Grade C2 Submicron |
| Head Shape | Cylinder |
|---|---|
| List Number | 310A |
| Maximum Operating Speed | 50000 RPM |
| Overall Length | 2 1/2" |
| Primary Material Application | Zinc |
| Shank Diameter | 1/4" |
| Shank Material | Steel |
| Shank Size | 1/4" |
| Shape | Cylinder |
| System Of Measurement | Imperial |
| Trade Number | SA-5NF |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 1.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)