-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Piano Hinge |
|---|---|
| Color | Natural |
| Finish | Mill Finish |
| Hardware | Not Included |
| Holes | Without |
| Holes Per Leaf | 0 |
| Hospital Tip | No |
| Knuckle Length | 1/2" |
| Leaf Thickness | 0.04" |
| Length | 3ft. |
|---|---|
| Material | 304 Stainless Steel |
| Mounting | Full Surface |
| Pin Dia. | 3/32" |
| Pin Material | 304 Stainless Steel |
| Pin Type | Removable |
| Range Of Motion | 270 Degrees |
| Width | 1 1/16" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 2.54 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)