-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Audio/Video Wall Plate |
|---|---|
| Cable Type | Hdmi With Extender |
| Color | White |
| Compatible Connector Type | HDMI |
| Depth | 1 4/5" |
| Length | 5.15" |
| Material | Plastic |
| Nema Enclosure Rating | Not Rated |
| Number Of Gangs | 1 |
| Number Of Ports | 2 |
|---|---|
| Outlet Orientation | Vertical |
| Overall Depth | 1 3/4" |
| Overall Width | 4 7/8" |
| Plate Material | PVC |
| Plate Type | PVC |
| Product Type | Wall Plate |
| Type | EXT, HDMI |
| Wallplate Type | Audio, Video |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 11.94 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)