-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Audio Adapter |
|---|---|
| Cable Type | RCA Cable |
| Color | Black |
| Connection Type | 1/4" Mono Male To RCA Female |
| Connection Type_combined | 1/4" Mono Male to RCA Female |
| End 1 Connection Finish | Gold Plated |
| End 1 Connection Type | 1/4" Mono Male |
| End 1 No. Of Connections | 1 |
| End 2 Connection Finish | Gold Plated |
|---|---|
| End 2 Connection Type | RCA Female |
| End 2 No. Of Connections | 1 |
| Features | Yellow Plastic Center |
| Installation Method | Plug And Play |
| Number Of Ports | 2 |
| Ports | 1 |
| Total Number Of Adapters | 1 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 5.33 |
| Width (cm) | 1.02 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)