-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Audio Cable |
|---|---|
| Cable Color | Black |
| Cable Type | Stereo Audio Extension Cable |
| Color | Black |
| Conductor Gauge | 22 AWG |
| Conductor Material | Copper |
| Conductor Size | 22 AWG |
| Connector Type | 1X 3.5 mm Stereo Trs Male Greater Than 1X 3.5 mm Stereo Trs Female |
| End 1 Connection Finish | Gold Plated |
| End 1 Connection Type | 3.5 mm Stereo Male |
| End 1 No. Of Connections | 1 |
| End 2 Connection Finish | Gold Plated |
| End 2 Connection Type | 3.5 mm Stereo Female |
| End 2 No. Of Connections | 1 |
|---|---|
| Features | Suited For Permanent Connections |
| For Use With | Headphones, Mobile Devices |
| Impedance | 75 ohms |
| Jacket Material | PVC |
| Length | 15 ft. |
| Maximum Impedance | 75 ohms |
| Nec Article And Type | Not Rated |
| Number Of Cables | 1 |
| Overall Length | 15 ft. |
| Shielded | Shielded |
| Shielded / Unshielded | Yes |
| Shielding Material | Copper |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 21.08 |
| HS Code | 8536694020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)