-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Audio Plug |
|---|---|
| Cable Type | Speaker Wire |
| Color | Gold |
| Connection | Banana Plug |
| Connection Type | Banana Plug |
| Features | Accepts Bare Wire Or Spades |
| Finish | Gold Plated |
|---|---|
| Gender | Male |
| Installation Method | Plug And Play |
| Material | Brass |
| Product Type | Connector |
| Resistance Properties | Corrosion Resistant |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 2.03 |
| Width (cm) | 5.84 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)