-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bathroom Faucet |
|---|---|
| Ada Compliant | Yes |
| Agency Compliance | Yes |
| Body Material | Brass |
| Cec Compliant | Cec Compliant |
| Commercial / Residential | Commercial |
| Drain Type | Without Drain |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Operation | Metering |
| Faucet Spout | Rigid |
| Faucet Spout Shape | Low Arc |
| Faucet Type | Bathroom Sink Faucet |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 0.5 GPM |
| Handle Material | Metal |
| Handle Type | Push |
| Includes | Bathroom Faucet |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 5 yrs. |
|---|---|
| Material Of Construction | Brass |
| Max. Installation Surface Thickness | 2 1/8" |
| Max. Mounting Hole Center Distance | 8" |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Centerset , Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Replacement Cartridge | 52100 |
| Replacement Cartridge Mfr. Model Number | 52100 |
| Residential / Commercial | Commercial |
| Series | M-PRESS Series |
| Spout Height | 3 3/4" |
| Spout Length | 4 3/4" |
| Spout Reach | 4 3/4" |
| Temperature Control | No |
| Valve Type | Metering |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Screws |
| Water Inlet Connection Size | 1/2" |
| Standards | NSF 61/9 |
| Height (cm) | 29.21 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 21.84 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.61 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)