-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 2-Piece Rainsuit with Hood |
|---|---|
| Additional Protection | Rain Protection |
| Ankle Type | Snap |
| Ansi Class | Class 3 |
| Ansi Type | R |
| Back Stripe Pattern | U |
| Back Type | Open |
| Breathable Fabric | Yes |
| Closure Type | Zipper |
| Color | Green, Yellow |
| Coverall Sizing | Regular |
| Cuff Style | Snap |
| Entry Closure Type | Zipper |
| Fabric Weight | 4.7 oz. |
| Features | Black Bottom |
| Fly Closure | Zipper |
| Garment Type | 2 Piece Rain Suit With Hooded Jacket And Pants |
| Gender | Men |
| High Visibility | Yes |
| Hood Features | Hidden Collar Hood |
| Hood Style | Packable Hood In Collar |
| Includes Hood | Yes |
| Includes Lining | Yes |
|---|---|
| Inseam | 32" |
| Insulated For Cold Conditions | No |
| Jacket Length | 34" |
| Lining Material | Polyester |
| Material | Polyester, Polyurethane |
| Maximum Chest Size | 58" |
| Maximum Waist Size | 54" |
| Minimum Chest Size | 56" |
| Minimum Waist Size | 52" |
| Number Of Coat Pockets | 3 |
| Number Of Outside Pockets | 3 |
| Number Of Pants Pockets | 3 |
| Number Of Pieces | 2 |
| Pocket Locations | Left Chest |
| Seam Style | Sealed |
| Series | RW100 Series |
| Size | 4XL/5XL |
| Standards | Ansi/Isea 107 Class 3 Compliant |
| Suit Thickness | 6.2 mil. |
| Will Fit Over Boots | Yes |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 26.16 |
| HS Code | 6210405020 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.7775 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)