-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Vest |
|---|---|
| Closure Type | Hook And Loop |
| Color | White |
| Includes | Clear Plastic Card Holder, Chest Pocket, Inner Pocket |
| Material | Polyester |
| Safety Vest Color | White |
| Safety Vest Legend | Legend Insert |
| Size | Universal |
|---|---|
| Stripe Color | Lime |
| Vest Closure Type | Hook, Loop |
| Vest Length | 23" |
| Vest Material | Polyester |
| Vest Size | Universal |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 1.27 |
| HS Code | 6211330054 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)