-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Breakaway High Visibility Vest |
|---|---|
| Ansi Class | Class 2 |
| Ansi Type | Type R, Class 2 |
| Atpv Rating | Not Rated |
| Back Stripe Pattern | U |
| Breakaway | Yes |
| Closure | Hook And Loop |
| Closure Type | Hook And Loop |
| Color | Orange |
| Contrasting Stripes | Yes |
| Fabric Construction | Mesh |
| Fall Protection Compatible | No |
| Features | Left Chest Mic Tab |
| Fits Chest Size | 44" to 46" |
| Gender | Men |
| Horizontal Stripe Type | Single |
| Includes Id Window | No |
| Includes Led Lights | No |
| Includes Microphone Tab | Yes |
| Includes Tablet Pocket | No |
| Includes Tool Lanyard Grommets | No |
| Length | 29" |
| Material | Polyester |
| Maximum Chest Size | 46" |
| Minimum Chest Size | 44" |
| No. Of Breakaway Points | 5 |
| Number Of Horizontal Stripes | 1 |
|---|---|
| Number Of Inside Pockets | 3 |
| Number Of Outside Pockets | 0 |
| Number Of Pockets | 3 |
| Number Of Pockets With Closure | 0 |
| Pocket Location | Left Chest, Left Waist, Right Chest |
| Pockets | 3 |
| Reflective Stripe Border Type | Contrasting |
| Reflective Stripe Color | Silver |
| Reflective Stripe Location | Back, Chest, Waist |
| Reflective Stripe Main Color | Silver |
| Reflective Stripe Width | 2" |
| Reflective Tape Type | Glass Bead |
| Safety Features | Breakaway |
| Safety Vest Style | Standard |
| Size | L |
| Stripe Color | Silver |
| Tool Tethering Anchor Points | No |
| Total No. Of Pockets | 3 |
| Vest Back Style | Mesh |
| Vest Features | Mic Tab |
| Vest Front Style | Mesh |
| Vest Size | L |
| Vest Stripe Color Family | Silver |
| Standards | ANSI/ISEA 107 |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 2.54 |
| HS Code | 6117809540 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.117 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)