-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stud Assembly |
|---|---|
| Diameter | 3/8" |
| Drill Size | 3/8" |
| Length | 5" |
| Material | Steel |
| Min. Embedment | 3 1/2" |
| Min. Hole Depth | 3 1/2" |
|---|---|
| Rod Dia. | 3/8" |
| System Of Measurement | Imperial |
| Thread Depth | 5" |
| Thread Size | 3/8" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 10.16 |
| HS Code | 7316000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.73 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)