-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gage Block |
|---|---|
| Application Grade | Inspection |
| Dimension Type | Inch |
| Face Length | 61/64" |
| Face Width | 61/64" |
| Grade | ASME 0 |
| Included Certification | Certificate Of Inspection |
| Includes | Cert. Of Inspection |
| Long Form Calibration Certificate | No |
|---|---|
| Material | Steel |
| Nominal Size | 0.05" |
| Shape | Square |
| Standards | Asme |
| Tolerance | 0.1µin. |
| With Hole | Yes |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 2.54 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)