-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absolute Digital Scale Unit |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Battery Size | SR44 |
| Beam Length | 7.283" |
| Beam Thickness | 3.5 mm, 0.138" |
| Compatible Data Output Cable | Mfr. No. 905338, Mfr. No. 905409, Mfr. No. 905689, Mfr. No. 905690, Mfr. No. 905691, Mfr. No. 905692, Mfr. No. 905693, Mfr. No. 905694, Mfr. No. 959149, Mfr. No. 959150 |
| Data Output Connection Type | Digimatic |
| Data Output Type | Cable |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Functions | Data Hold, Data Output, Origin-Set, Power On/Off, Zero-Setting |
| Includes | Mounting Brackets |
| Includes Battery | Yes |
| Ip Rating | IP66 |
| Linear Encoder Type | Electrostatic Capacitance |
|---|---|
| Maximum Measurement - Inch | 4" |
| Maximum Measurement - Mm | 100 mm |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Output | SPC |
| Overall Length | 8.228" |
| Range | 0" to 4", 0 mm to 100 mm |
| Resolution | 0.0005" |
| Scale Function Type | Yes |
| Scale Orientation Type | Single Function |
| Spc Output | Vertical |
| Type | Single Function, Vertical |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 35.81 |
| Width (cm) | 8.13 |
| HS Code | 9017308000 |
|---|---|
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)