-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Digital Depth Gage |
|---|---|
| Accuracy | -0.0003" to +0.0003" |
| Actuation Style | Lever |
| Anvil Material | Hardened Steel |
| Anvil Shape | Flat |
| Base Length | 2 1/2" |
| Base Style | Full |
| Battery Size | SR44 |
| Case Included | Yes |
| Case Type | Fitted Case |
| Compatible Data Output Cable | Mfr. No. 905338, Mfr. No. 905409 |
| Contact Point Material | Tool Steel |
| Contact Point Shape | Curved |
| Data Output Type | Cable |
| Depth Gauge Type | Extension |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Includes Battery | Yes |
| Long Form Calibration Certificate | No |
|---|---|
| Maximum Measurement - Inch | 8" |
| Maximum Measurement - Mm | 200 mm |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Number Of Gauges | 1 |
| Number Of Measuring Rods | 4 |
| Operation Type | Digital |
| Range | 0" to 8" |
| Resolution | 0.00005" |
| Rod Dia. | 63.5 mm |
| Rod Lengths Included | 1/2", 1", 2", 4" |
| Rod Type | Extension |
| Spc Output | Yes |
| Spindle | Flat |
| Spindle Material | Hardened Steel |
| Stroke Length | 1/2" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 14.22 |
| HS Code | 9026806000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.2329 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)