-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gage Block Set w/Optical, 9 Pc |
|---|---|
| Application | For Calibrating And Setting Outside Micrometers |
| Application Grade | Inspection |
| Case Type | Wood Case |
| Dimension Type | Inch |
| Grade | Grade As-1 |
| Included Certification | Certificate Of Inspection |
| Included Size Range | 0.0625" to 2" |
| Included Sizes | 0.0625", 0.1", 0.125", 0.2", 0.25", 0.3", 0.5", 1", 2" |
| Includes | Optical Parallel |
| Includes Case | Yes |
|---|---|
| Increments | 0.062", 0.1", 0.125", 0.2", 0.25", 0.3", 0.5", 1", 2 in |
| Long Form Calibration Certificate | No |
| Material | Steel |
| Measurement Range | 0.625" to 2" |
| No. Of Pieces | 9 |
| Shape | Rectangular |
| With Hole | No |
| standard | ASME SPECS |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 6.35 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.9225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)