-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Test Indicator |
|---|---|
| Bearing Type | Jeweled |
| Operation Type | Lever-Style |
| Accuracy | 10m |
| Bearing Type | Jeweled |
| Bezel Dia | 29.2 mm |
| Carbide Stylus Tip 2 Mm No. | 136013 |
| Contact Point | Thread M 1.7 x 0.35 |
| Contact Point Style | Carbide |
| Dial Reading | 0-50-0 |
| Digital/analog | Analog |
| Display Type | Non Digital |
| Graduations | 0.01 mm |
|---|---|
| Includes | Indicator, Contact Point 2mm Dia, Mfr. No. 301336 Spanner, Mfr. No. 102822 Stem 8mm Dia, Mfr. No. 102036 Stem 4mm Dia, Mfr. No. 900321 Swivel Clamp For 4mm Dia., 8mm Dia. Dovetail, Mfr. No. 900211 8mm Holding Bar, Mfr. No. 900209 Metric Holding Rod |
| Measuring Force | 0.3N or Less |
| Mount Type | Dovetail |
| Mpe Any 1/2 Revolution | 8 µm |
| Mpe Any 10 Scale Divisions | 5 µm |
| Operation Type | Lever-Style |
| R Mpe (repeatability) | 3 µm |
| Range | 1 mm |
| Repeatability Limit | 3 mm |
| Series | 513 Series |
| Type | Pocket Type |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)