-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Height Gauge |
|---|---|
| Accuracy | -0.0015" to +0.0015" |
| Battery Included | Yes |
| Beam Style | Double Pole |
| Compatible Data Output Cable | MFR. No. 905338, MFR. No. 905409, MFR. No. 905691, MFR. No. 905692 |
| Counter Type | Electronic Digital |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Features | Pneumatic Floating Station |
| Function | Data Hold, Inch/Metric Conversion, Power On/Off, Two Preset, Probe Tip Diameter Compensation -/+ Switching, Zero Set |
| Functions | Data Hold, In./Metric Conversion, Power On/Off, Two Preset, Probe Tip Diameter Compensation -/+ Switching, Zero Set |
| Height Measurement Type | 1D |
| Includes | Carbide Tipped Long Scriber |
| Includes Display | Yes |
| Includes Fine Adjustment | Yes |
|---|---|
| Long Form Calibration Certificate | No |
| Max. Measurement | 18" |
| Maximum Measurement | 18" |
| Maximum Measurement - Mm | 450 mm |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Operation Type | Digital |
| Power Source | SR44 Battery |
| Range | 0" to 18", 0 mm to 450 mm |
| Resolution | 0.0005", 0.01 mm, 0.0002", 0.005 mm |
| Spc Output | Yes |
| Travel Type | Manual With Feed Wheel |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 10.92 |
| Country Of Origin | JP |
|---|---|
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)