-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Rule |
|---|---|
| Accuracy | +0.004", -0.0035" |
| Backing Material | Vinyl |
| Coating | Chrome |
| Construction | Tempered Hardened Steel |
| Finish | Satin |
| Flexibility | Flexible |
| Folded Length | 6" |
| Folding Rule Type | Inside Read |
| Graduation Color | Black |
| Graduation Mark Style | Etched |
| Graduation Marks (top) | 0.5 mm, 1/50" |
| Graduation Units | Inches, Millimeters |
| Hanging Capability | Not Applicable |
| Hanging Hole Diameter | Not Applicable |
| Hook Type | No Hook |
|---|---|
| Length | 150 mm |
| Length (sae) | 6" |
| Magnetic | Nonmagnetic |
| Material | Stainless Steel |
| Numeric Format | Decimal |
| Numeric Marks | Inches, Millimeters |
| Reading Direction | Left To Right |
| Rule Color | Gray |
| Rule Type | Rule |
| System Of Measurement | Imperial/Metric |
| Thickness | 0.02" |
| Width | 13 mm |
| Width (sae) | 1/2" |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 15.49 |
| Width (cm) | 2.03 |
| HS Code | 9017208080 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)