MITEE-BITE PRODUCTS INC 83210 Locating Rail 12mm x 100mm x 15mm

Item: AH4CTZ
Model: 83210
Cross Ref: 34CX51
26 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$81.07
10% off
$72.96 /unit (ex. VAT)
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
Item Locating Rail
Bolt Thread Length 16 mm
Bolt Thread Size M6
Includes Mounting Screws
Material Steel
Max Tapping Distance From Workpiece 20 mm
Measurement System Metric
Overall Depth 15 mm
Overall Height 12 mm
Overall Length 100 mm
Overall Width 15 mm
Thread Length 16 mm

Product Details

    • Clamp Style : Locating Rail

Shipping Information

Height (cm) 1.19
Length (cm) 9.98
Width (cm) 1.5
Country Of Origin US
Weight (kg) 0.054

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site