-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Side Actuated Clamp |
|---|---|
| Bolt Thread Size | M4 |
| Clamp Body Material | Steel |
| Clamp Face Material | Steel |
| Clamp Type | Lathe |
| Force | 4000 lbs. |
|---|---|
| Material | Steel |
| Overall Diameter | 1.5" |
| Overall Height | 2 6/25" |
| Overall Width | 1 1/2" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 6.35 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)