-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Locating Rail |
|---|---|
| Bolt Thread Length | 5/8" |
| Bolt Thread Size | 1/4"-20 |
| Includes | Mounting Screws |
| Material | Steel |
| Max Tapping Distance From Workpiece | 1" |
| Measurement System | Inch |
| Overall Depth | 0.734" |
|---|---|
| Overall Height | 12/25" |
| Overall Length | 10" |
| Overall Width | 10" |
| Thread Length | 5/8" |
| Thread Size | 1/4"-20 |
| Height (cm) | 1.22 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 1.85 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)