-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | T-Slot Clamp |
|---|---|
| Bolt Thread Length | 0.5938" |
| Bolt Thread Size | 1/2"-13 |
| Clamp Body Material | Steel |
| Clamp Face Material | Steel |
| Clamp Face Type | Smooth, Serrated |
| Clamp Type | T-Slot Toe |
| Drive Size | 5/16" |
| For T-slot Size | 5/8" |
| Force | 4000 lbs. |
| Head Height | 0.38" |
| Head Length | 1" |
|---|---|
| Head Width | 1" |
| Material | Steel |
| Max Clamping Force | 17790N |
| Measurement System | Inch |
| Overall Depth | 1.938" |
| Overall Height | 1" |
| Overall Length | 1.94" |
| Overall Width | 1 3/25" |
| Thread Length | 0.594" |
| Thread Size | 1/2"-13 |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)