-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mounting Clamp |
|---|---|
| Material | Steel |
| Measurement System | Inch |
| Overall Depth | 1 1/4" |
| Overall Height | 0.87" |
|---|---|
| Overall Length | 1.5" |
| Overall Width | 1 1/4" |
| Product Type | Mounting Clamps |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.9 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)