-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Steel Strapping Combo Tool |
|---|---|
| Color | Black, Red |
| Compatible Strapping | Steel Strapping |
| Crimping | 2 Sided |
| Fits Strap Tensile | 0.015 to 0.025 |
| Fits Strap Width | 1/2" |
| For Strapping Thickness | 0.015" to 0.025" |
| For Strapping Width | 1/2" |
| Handle Covering Material | Plastic |
| Handle Grip | Yes |
| Handle Length | 9 1/2" |
| Material | Steel |
| Max. Strapping Width | 1/2" |
| Min. Strapping Width | 1/2" |
| Notch Type | Sealless |
| Overall Height | 5" |
|---|---|
| Overall Length | 21" |
| Overall Width | 4" |
| Seal Surface Type | Flat |
| Standards | Iso-9001 |
| Strap Width | 1/2" |
| Style | Sealless |
| Tensioner Application | General Purpose, Heavy Duty |
| Tool Joint Type | 3 Key Locking |
| Tool Power Source | Manual |
| Tool Seal Type | Sealless |
| Tool Strength | Heavy Duty |
| Tool Style | Sealless |
| Tool Type | Sealer, Cutter Tool, Tensioner |
| Tool Weight | 9 lbs. |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.8556 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)