-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Negative Air Machine |
|---|---|
| Air Cleaning Method | Particulate Filtration |
| Air Cleaning Technology | Particulate Filtration |
| Air Flow With Hepa Filter | 2000 CFM |
| Air Inlet | 12" |
| Amperage | 20A |
| Application/method | Particle Removal |
| Audible Visual Alarms | No |
| Carbon Filter Material | Woven Polyester With Slurry Activated Charcoal |
| Cleaning Method | Particulate Filtration |
| Control Type | On, Off Switch |
| Discharge Dia. | 12" |
| Filter Change Reminder | No |
| Filter Efficiency | 99.97% |
| Filters Down To | 0.3 µm |
| Filters Included | Hepa (Primary), Carbon (Secondary), Ring (Secondary), Polypad (Prefilter) |
| Filters Out | Adhesive Glue Fumes, Ammonia, Bacteria, Dental Aerosols And Overspray, Formaldehyde, Hexane, Mercury Vapor, Mold, Natural Gas, Odors, Ozone, Viruses |
| Filtration | HEPA |
| Frequency | 60 Hz |
| Function | Particle Removal |
| Height | 31" |
| Housing Color | Blue |
| Housing Material | Plastic |
| Includes Mounting Hardware | Yes |
| Length | 37" |
|---|---|
| Manufacturer Warranty Length | 1 yr. |
| Maximum Air Flow | 1200 CFM |
| Maximum Noise Level | 50 dB |
| Mobility | Mobile |
| Motor Hp | 2 hp |
| Motor Type | 3 Speed Thermally Protected |
| Mounting Location | Freestanding Mobile |
| Net Weight | 135 lbs. |
| Noise Level | 31 dB to 60 dB |
| Number Of Cleaning Stages | 3 |
| Number Of Speeds | 3 |
| Number Of Stages | 3 |
| Outlet Diameter | 12" |
| Overall Depth | 37" |
| Overall Height | 31" |
| Overall Hxwxd | 31" x 26" x 37" |
| Overall Width | 26" |
| Phase | 1 |
| Prefilter Type | Polypad |
| Primary Filter Type | HEPA |
| Vacuum Gauge | Yes |
| Voltage | 115V AC |
| Height (cm) | 71.63 |
|---|---|
| Length (cm) | 104.65 |
| Width (cm) | 73.66 |
| HS Code | 8421398015 |
|---|---|
| Weight (kg) | 69.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)