-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Gun |
|---|---|
| Air Volume | 15 CFM |
| Amps | 11.6A |
| Power Source | Electric |
| Switch Type | Three Position |
|---|---|
| Temp. Range | 570°F, 1000°F |
| Watts | 1392 W |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 24.76 |
| HS Code | 8419899580 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)