-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hole Cutter |
|---|---|
| Arbor Design | Not Included |
| Impact Rated | Not Impact Rated |
| Materials Cut | Stainless Steel |
| Max. Cutting Depth | 1/2" |
| Number Of Teeth | 6 |
| Pilot Drill Size | 3/8" x 2 3/4" |
|---|---|
| Primary Material Application | Steel |
| Saw Dia. | 1" |
| Shank Size | 1/2" |
| Thread Size | Not Threaded |
| Tooth Material | Steel |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 4.57 |
| HS Code | 8207504060 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)