-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Recessed Lighting Hole Saw |
|---|---|
| Arbor Design | Not Included |
| Diameter | 1/4" |
| Drill Size | 1/4" x 3 1/2 |
| Impact Rated | No |
| Length | 3 1/2" |
| Materials Cut | Masonry, Wood |
| Max. Cutting Depth | 1" |
| Pilot Drill | 1/4" |
| Pilot Drill Size | 1/4" x 4" |
|---|---|
| Pitch Style | Grit Edge |
| Primary Material Application | Drywall |
| Saw Dia. | 6 5/8" |
| Shank Size | 7/16" Hex |
| Teeth | Continual |
| Teeth Per Inch | Continuous Grit |
| Thread Size | 5/8"-18 |
| Tooth Material | Carbide Grit |
| Height (cm) | 28.7 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 4.32 |
| HS Code | 8207502080 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.7425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)