-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coring Rig Dymodrill Vacuum Pad Kit |
|---|---|
| Compatible With Grainger Part Number | 38D745, 38D749, 38D751 |
| Compatible With Manufacturer Part Number | 4115, 4115-22, 4120-22, 4125, 4130, 4136 |
| Compatible With Product Type | Diamond Coring Rigs-Milwaukee |
| Compatible With Series | Vac U Rig |
|---|---|
| Number Of Pieces | 1 |
| Product Type | Coring Rig Vacuum Pad |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 36.83 |
| HS Code | 8414801685 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.3875 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)