-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Grease Gun Coupler |
|---|---|
| Compatible Grease Gun Type | Cordless |
| Compatible With Manufacturer Model Number | 2446-20, 2646-20, 2646-21Ct, 2646-22Ct |
| Connection Thread Gender | Female |
| Connection Thread Size | 1/8"-27 |
| Connection Thread Type | NPT |
| Connection Type | Threaded |
| Coupler Style | Straight |
|---|---|
| Coupler Type | Standard Coupler |
| For Use With | M12 Cordless Grease Gun, M18 Cordless 2 Speed Grease Gun |
| Includes | (2) Grease Gun Couplers |
| Material | Metal |
| Maximum Operating Pressure | 10000 psi |
| Product Type | High Pressure Grease Coupler |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8467990190 |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)