-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hackzall(R) Blade |
|---|---|
| Back | Tapered |
| Back Style | Tapered |
| Blade Length | 4" |
| Blade Material | Bi Metal |
| Cut Width | 0.05" |
| Cutting Edge Style | Flexible For Curved Cuts |
| For Use With Saw Type | Reciprocating Saws |
| Height | 3/4" |
| Length | 4" |
|---|---|
| Material | Bimetal |
| Materials Cut | Drywall, Plaster |
| Number Of Cutting Edges | 1 |
| Shank Size | 1/2" |
| Shank Type | Universal |
| Teeth Per Inch | 6.0 |
| Tip Material | Bi Metal |
| Width | 3/4" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 5.08 |
| HS Code | 8202990000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)