-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Bit |
|---|---|
| Cutting Direction | Right |
| Decimal Equivalent | 0.1563 |
| Depthdia. Ratio | 13xd |
| Drill Bit Point Angle | 135° |
| Drill Bit Point Type | Split Point |
| Drill Bit Size | 5/32" |
| Drilling Depth (in.) | 2" |
| Finish | Titanium |
| Finish - Machining | Titanium |
| Flute Length | 2" |
|---|---|
| Flute Type | Spiral |
| Material | Steel |
| Material - Machining | High Speed Steel |
| Measurement System | Fractional Inch |
| Overall Length | 3 1/8" |
| Primary Material Application | Aluminum, Composite, Steel, Wood |
| Shank Type - Machining | Straight |
| Web Construction | Tapered |
| Height (cm) | 2.41 |
|---|---|
| Length (cm) | 14.58 |
| Width (cm) | 4.78 |
| HS Code | 8207504030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)