-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Portable Band Saw Blade |
|---|---|
| Blade Length | 44 7/8" |
| Blade Material | Bi Metal |
| Blade Thickness | 0.02" |
| Blade Width | 1/2" |
| For Use With Saw Type | Portable Band Saws |
| Material | Carbon Steel |
| Materials Cut | Aluminum And Soft Alloys, Steel And Steel Alloys |
| Metal Cutting Type | Thin Metal |
|---|---|
| Primary Material Application | Metal |
| Teeth Per Inch | 18.0 |
| Thickness | 0.02" |
| Tip Material | Metal |
| Tooth Type | Raker |
| Width | 1/2" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 49.28 |
| Width (cm) | 17.78 |
| HS Code | 8202200060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)