-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carbide Hammer Drill Bit |
|---|---|
| Bit Dia. | 0.688" |
| Decimal Equivalent | 0.6875 |
| Drill Bit Size | 11/16" |
| Drilling Length | 6" |
| Finish - Machining | Bright (Uncoated) |
| For Tool Type | Rotary Hammer |
| Impact Rated | Yes |
| Material - Machining | Carbide Tipped |
| Maximum Drilling Depth | 6" |
|---|---|
| Measurement System | Fractional Inch |
| Number Of Cutter Heads | 2 |
| Overall Length | 8" |
| Primary Material Application | Concrete |
| Shank Diameter | 25/64" |
| Shank Shape | SDS Plus |
| Shank Size | 25/64" |
| Shank Type - Machining | SDS Plus |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 4.57 |
| HS Code | 8207502030 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)