-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | SDS Plus Core Bit |
|---|---|
| Centering Bit Included | Yes |
| Centering Bit Required | No |
| Core Bit Cutter Material | Carbide |
| Core Body Length | 3 3/16" |
| Core Diameter | 1 1/4" |
| Decimal Equivalent | 1.25 |
| Drilling Length | 3.812" |
| Includes | Centering Pin, Guide Plate |
| Maximum Drilling Depth | 3 13/16" |
|---|---|
| Measurement System | Fractional Inch |
| Overall Length | 3 13/16" |
| Primary Material Application | Concrete |
| Shank Diameter | 25/64" |
| Shank Included | No |
| Shank Type - Machining | SDS Plus |
| Wet Or Dry Application | Dry |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 5.08 |
| HS Code | 8207502030 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.3195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)