-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Caulk Gun Nozzle |
|---|---|
| Barrel Materials | Plastic |
| Color | Black |
| For Container Type | Sausage Pack |
| For Use With | 20 Oz. Sausage Style Barrels |
|---|---|
| Product | Nozzle Tip |
| Size | 2.25" x 4.7" x 2.25" |
| Type | Caulk Gun Accessory |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8205594500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)