-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Ball Finish | Brass , Chrome Plated |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Cleaned And Bagged | Valve Cleaned And Bagged |
| Coefficient Of Volume (cv) | 72 |
| Connection Gender - Side 1 | Female |
| Connection Gender Side 2 | Female |
| Connection Size - Side 1 | 1" |
| Connection Size - Side 2 | 1" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| For Media | Combustible Gases, Water |
| Handle | Memory Stop Locking Lever |
| Handle - Locking | Locking |
| Handle Color | Blue |
| Handle Finish | Zinc Plated |
| Handle Height | 1.42" |
| Handle Length | 4.35" |
| Handle Material | Zinc Plated Steel |
| Handle Type | Lever |
|---|---|
| Included Mounting | Not Applicable |
| Max. Pressure | 600 psi WOG |
| Max. Pressure (cwp) | 600 psi |
| Max. Pressure (steam) | 150 psi |
| Max. Pressure For Combustible Gas | Not Rated |
| Max. Steam Pressure | 150 psi WSP |
| Media Temp. Range | 0°F to 350°F |
| Media Temperature Range | 0°F to 350°F |
| Meets Ul Flammable Gas And Liquid Standards | UL 125, UL 842 |
| Nominal Valve Size | 1" |
| Number Of Pieces | 2 |
| Overall Length | 3.06" |
| Pipe Schedule Compatibility | Not Applicable |
| Pipe Size | 1" |
| Port | Full |
| Pressure For Water | 600 psi WOG |
| Seal Material | PTFE |
| Seat Material | RPTFE |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Temp. Range | 0°F to +350°F |
| Vacuum Service Rating | -29.92 in. hg |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Vented Ball Valve | Not Applicable |
| Standards | CSA, FM |
| Height (cm) | 9.65 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 5.08 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6075 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)