-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| Agency Compliance | Not Rated |
| Ansi Flange Class | Not Applicable |
| Average Surface Roughness | Not Applicable |
| Ball Finish | Chrome Plated |
| Ball Material | Brass |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | Brass |
| Body Style | Inline |
| Connection Gender - Side 1 | Female |
| Connection Gender Side 2 | Female |
| Connection Size - Side 1 | 3" |
| Connection Size - Side 2 | 3" |
| Connection Type | Solder x Solder |
| Connection Type - Side 2 | Sweat |
| For Media | Combustible Gases, Water |
| Handle - Locking | Locking |
| Handle Color | Blue |
| Handle Height | 4.37" |
| Handle Length | 7.87" |
| Handle Material | Steel |
|---|---|
| Handle Type | Lever Locking |
| Included Mounting | Not Applicable |
| Max. Pressure | 600 psi WOG |
| Max. Pressure For Combustible Gas | Not Rated |
| Max. Steam Pressure | 150 psi WSP |
| Maximum Pressure - Steam | Not Applicable |
| Nominal Valve Size | 3" |
| Number Of Pieces | 2 |
| Pipe Schedule Compatibility | Not Applicable |
| Pipe Size | 3" |
| Port | Full |
| Pressure For Water | 600 psi WOG |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Temp. Range | 0°F to +400°F |
| Valve Body Style | Straight |
| Vented Ball Valve | Not Applicable |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 18.54 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.66 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)