-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swing Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 125 |
| Application - Valves | General Purpose |
| Body Material | Cast Iron |
| Cap To Inlet Center | 4.562" |
| Check Mechanism | Swing |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | Flange x Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| Cracking Pressure | 0.5 psi |
| Disc Material | Cast Iron |
| Flow Coefficient | 143 |
| Flow Design | Single |
| Flow Rate | 137 GPM |
| For Media | Gas, Oil, Steam, Water |
| Full Flow - Valves | Yes |
| Height - Cap To Inlet Center | 4 9/16" |
| Includes Counterweight | No Counterweight |
| Length | 8" |
| Material | Cast Iron |
| Max. Pressure (cwp) | 200 psi |
| Max. Pressure (steam) | 125 psi |
|---|---|
| Max. Steam Pressure | 125 psi WSP |
| Max. Temp. | 350°F |
| Max. Water Pressure | 200 psi |
| Media Temp. Range | -20°F to +350°F |
| Media Temperature Range | -20°F to +350°F |
| Mounting Orientation | Horizontal |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Operating Temperature - Maximum | 350°F |
| Operating Temperature - Minimum | -20°F |
| Overall Length | 8" |
| Pipe Or Tube Size | 2" |
| Pipe Or Tube Size - Check Valves | 2" |
| Seal Material | Cobalt Chrome Alloy |
| Seal Material - Check Valves | Chrome, Cobalt |
| Seat Material - Check Valves | Bronze |
| Silent Check | Standard |
| Size | 2" |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | F-2974M Series |
| Standards | MSS-SP-71 TYPE 1 |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 15.24 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 11.4975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)