-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Class 125 |
| Body Material | Cast Iron |
| Bonnet Material | Cast Iron |
| Bonnet Style | Bolted |
| Class | Class 125 |
| Coefficient Of Volume | 215 |
| Connection Gender - Side 1 | Not Applicable |
| Connection Gender Side 2 | Not Applicable |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | Class 125 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| For Media | Gas, Oil, Water |
| Handle Dia. | 7" |
| Handle Height | 12 1/4" |
| Handle Length | Not Applicable |
| Handle Material | Cast Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 7" |
| Max. Fluid Temp. | 353°F |
|---|---|
| Max. Pressure (cwp) | 200 psi |
| Max. Steam Pressure | 125 psi |
| Max. Water Pressure | 200 psi |
| Media Temp. Range | -40°F to +353°F |
| Media Temperature Range | -40°F to +353°F |
| Nominal Valve Size | 2" |
| Number Of Flange Bolt Holes | 4 |
| Operating Temperature - Maximum | 353°F |
| Operating Temperature - Minimum | -40°F |
| Overall Length | 7" |
| Pipe Size | 2" |
| Seal Material | Bronze |
| Seat Material | Bronze |
| Stem Material | Brass |
| Stem Type | Non Rising |
| Top Of Handle To Inlet Center | 12" |
| Valve Class | Class 125 |
| Wedge Material | Cast Iron |
| Wedge Style | Solid |
| Standards | MSS-SP-70 |
Milwaukee 2882-M 2-inch gate valve is used to control, stop or allow the flow of fluids in oil & gas, chemical & industrial pipelines. This Milwaukee gate valve has pressure ratings of 125 psi SWP to 200 psi WOG.
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 52.32 |
| Width (cm) | 25.4 |
| HS Code | 8481803010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 16.92 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)