-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Diameter | 3/8" |
| For Tig Torch Series | 9 Series, 17 Series, 18 Series, 20 Series, 20H-320 Series, 20P Series, 22 Series, 24 Series, 24W Series, 25 Series, 26 Series, A-80 Series, A-125 Series, A-150 Series, A-200 Series, A-250 Series, HW-9 Series, HW-17 Series, HW-18 Series, HW-20 Series, HW-24 Series, HW-25 Series, HW-26 Series, Pta-9 Series, Pta-17 Series, Pta-26 Series, PTW-18 Series, PTW-20 Series, W-180 Series, W-200 Series, W-225 Series, W-250 Series, W-280 Series, W-310 Series, W-350 Series, W-375 Series, W-410 Series |
| Material | Alumina |
| Nominal Length | Standard |
| Nominal Size | No. 6 |
|---|---|
| Nozzle Type | Gas Lens Nozzle |
| Process | TIG Welding (GTAW) |
| Reference Number | 53N60 |
| Tig Torch Setup | Gas Lens, Stubby Gas Lens |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.18 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)